Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Socket Weld 90 ELL, 150lb, 304 1"
Mfr # 4381048020
Zoro # G6790380
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material 304 Stainless Steel
- Tube Size 1"
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 150
Product Information
- Brand Smith-Cooper
- MFR # 4381048020
- Zoro # G6790380
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Tube Size | 1" |
Pipe Size | 1" |
Pipe Size (Fittings) | 1" |
Details
Specific Fitting Shape | 90 Degree Elbow |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | Socket Weld |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Item | Socket Weld 90 Degree Elbow |
Pipe Fitting Connection Type | Socket Weld |
Standards | ASTM A351 ACI Grade CF8; ISO 9001:2008 |
Specific Pipe Fitting Shape | 90 Degrees Elbow |
Description
Socket Weld 90 ELL,150lb,304 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDSON Solenoid Valve Cable Valve Parts And Accessory (1100687)
- OATEY Cleanout Plug, Recessed Head, 2.5 In (42742)
- ZORO SELECT Tubing, Seamless, 1/4 In, 6 Ft, Inconel 600 (3ACP4)
- ZURN Tailpiece Assembly, 3 3/8 In (P6000-J3)
- SMITH-COOPER Socket Weld 90 ELL, 150lb, 304 1-1/2" (4381048040)
- SMITH-COOPER Socket Weld 90 ELL, 150lb, 304 3/4" (4381048010)
- SMITH-COOPER Socket Weld 90 ELL, 150lb, 304 1-1/4" (4381048030)
- SMITH-COOPER Hex Bush 1"X1/2"Ss (4638101070)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1-1/2X1/2" (4307000248)
- SMITH-COOPER Thrd 45 ELL, 3M, 304/L, 3/4" (4307000162)
- LEGEND VALVE 3/8" x 2" 304 SS NIPPLE (304-042)
- Smith-Cooper Stainless Steel Pipe Fittings