Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Socket Weld 90 ELL, 150lb, 304 1-1/4"
Mfr # 4381048030
Zoro # G6790423
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material 304 Stainless Steel
- Tube Size 1-1/4"
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 150
Product Information
- Brand Smith-Cooper
- MFR # 4381048030
- Zoro # G6790423
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Tube Size | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Pipe Size | 1-1/4" |
Details
Specific Fitting Shape | 90 Degree Elbow |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | Socket Weld |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Item | Socket Weld 90 Degree Elbow |
Pipe Fitting Connection Type | Socket Weld |
Specific Pipe Fitting Shape | 90 Degrees Elbow |
Standards | ASTM A351 ACI Grade CF8; ISO 9001:2008 |
Description
Socket Weld 90 ELL,150lb,304 1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Male Connector, 1/2 in Tube Size, Plastic, White (PSEI012026)
- WINGITS 48" L, Contemporary, Stainless Steel, Grab Bar, polished (WGB5MEPS48)
- NEWPORT BRASS Stablizer Kit, Polished Chrome, Wall (2-734/26)
- PARGRIP Strt Adptr, PFA, Comp, 1/4Inx1/2In (GAMS-48)
- SMITH-COOPER Socket Weld 90 ELL, 150lb, 304 1-1/2" (4381048040)
- SMITH-COOPER Socket Weld 90 ELL, 150lb, 304 3" (4381048070)
- SMITH-COOPER Socket Weld 90 ELL, 150lb, 304 1" (4381048020)
- SMITH-COOPER Hex Nipple, 316, 3/4" (4321002008)
- SMITH-COOPER Thrd 90 ELL, 3M, 304/L, 1-1/4" (4307000112)
- SMITH-COOPER Thrd Tee, 3M, 316/L, 2" (4307002218)
- ZORO SELECT Hex Plug, 1-1/2", 150,304, Thrd Heavy (4381032070)
- Smith-Cooper Fittings