Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Socket Weld 45 ELL, 150lb, 304 2"
Mfr # 4381048250
Zoro # G6790371
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degree Elbow
- Pipe Fitting Material 304 Stainless Steel
- Tube Size 2"
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 150
Product Information
- Brand Smith-Cooper
- MFR # 4381048250
- Zoro # G6790371
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Tube Size | 2" |
Pipe Size | 2" |
Pipe Size (Fittings) | 2" |
Details
Specific Fitting Shape | 45 Degree Elbow |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | Socket Weld |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Item | Socket Weld 45 Degree Elbow |
Pipe Fitting Connection Type | Socket Weld |
Standards | ASTM A351 ACI Grade CF8; ISO 9001:2008 |
Specific Pipe Fitting Shape | 45 Degrees Elbow |
Description
Socket Weld 45 ELL,150lb,304 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Single Handle Bar Faucet, NPSM, Single Hole, Polished Chrome, Spout Reach: 4.81" (0286-AC)
- ZORO SELECT Flexible Tap Saddle Wye, For Pipe Size 6" (TSW-6)
- DIXON TrueSeal Ball Valve, 3/8 x 1/4 in, Tube x Tube Elbow Union, Glass-Reinforced Polypropylene Body (PP6VEU4-MG)
- COLDER 1/2" Barbed Panel Mount Insert (NS6D42008)
- SMITH-COOPER Socket Weld 45 ELL, 150lb, 304 1-1/2" (4381048240)
- SMITH-COOPER Socket Weld 45 ELL, 150lb, 304 3/4" (4381048210)
- SMITH-COOPER Socket Weld 90 ELL, 150lb, 304 2" (4381048050)
- SMITH-COOPER Hex Nipple, 316, 3/4" (4321002008)
- SMITH-COOPER Cap, 1/4", 150,316, Thrd Heavy (4381034010)
- SMITH-COOPER SW Cap, 3M, 316/L, 2" (4307005328)
- ZORO SELECT 3/4" x 1/8" MNPT x FNPT 304 SS Hex Bushing (400B113N034018)
- Smith-Cooper Fittings