Shop All Carbon Steel Pipe Fittings
Smith-Cooper
Round Plug, Forged, 3000, 2"
Mfr # 4308001710
Zoro # G6783898
product price: $8.59
/ea
Sold in multiples of 2 for $17.18
$17.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Carbon Steel
- Specific Fitting Shape Round Plug
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Plug
Product Information
- Brand Smith-Cooper
- MFR # 4308001710
- Zoro # G6783898
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Details
Item | Round Plug,Forged,3000,2" |
Pipe Fitting Material | Forged Carbon Steel |
Specific Fitting Shape | Round Plug |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Plug |
Description
Round Plug,Forged,3000,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACE TRADING - NIPPLE STZ Industries 3/4 in. MIP each X 3/4 in. D MIP Galvanized Steel Close Nipple (301UP34XCL)
- HOSE MASTER 1-1/2" Dia x 12" L 321 SS Flexible Metal Hose (G150SM120)
- ANVIL 2" x 2" x 3/4" Female NPT x Female NPT x Female NPT Cast Iron Reducing Tee Class 125 (0300046802)
- REED Copper Shut-Off Tool, 3/4 to 1 in Capacity, 12-1/4 in L, Steel, Black (CSO1R)
- SMITH-COOPER Thrd 45 Elbow, Forged, 3000, 1-1/2" (4308000514)
- SMITH-COOPER SW Reducing Coupling, Forged, 3000, 4X2" (4308003674)
- SMITH-COOPER Thrd Cap, Forged, 3000, 3" (4308000020)
- SMITH-COOPER Square Plug, Forged, 3000, 3/4" (4308002358)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 1/4" (4308000802)
- SMITH-COOPER Reducing Tee, Forged, 3000, 1-1/2X1-1/4" (4308002044)
- PARKER 90 Deg Elbow, Carbon Steel, 1/4 In, FNPT (4-4 FE-S)
- Smith-Cooper Carbon Steel Pipe Fittings