Shop All Galvanized Pipe Fittings
Smith-Cooper
Reducing Tee, Galvanized, 150lb, 4X1"
Mfr # 4316011988
Zoro # G6779707
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
- Pipe Size - Pipe Fitting 4" x 1"
Product Information
- Brand Smith-Cooper
- MFR # 4316011988
- Zoro # G6779707
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" x 1" |
Details
Item | Reducing Tee,Galvanized,150lb,4X1" |
Specific Fitting Shape | Reducing Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Description
Reducing Tee,Galvanized,150lb,4X1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-32 FLOAT VALVE (111-244)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 3 in x 3/4 in Pipe Size (437334)
- KISSLER 2.2 gpm Aerated Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Metal (AB83-X010)
- HOFFMAN 62 3/4" Adjustable Vacuum (62)
- SMITH-COOPER Cap, Galvanized, 150lb, 6" (4316010326)
- SMITH-COOPER Reducing Coupling, Galvanized, 150lb, 6X2" (4316011298)
- SMITH-COOPER Square Plug, Galvanized, 150lb, 4" (4316012424)
- SMITH-COOPER Street 45, Galvanized, 150lb, 4" (4316012322)
- SMITH-COOPER Tee, Galvanized, 150lb, 3" (4316012520)
- SMITH-COOPER Floor Flange, Galvanized, 150lb, 3" (4316010766)
- LEGEND VALVE 1/4" GALV. SQUARE HEAD PLUG (352-401C)
- Smith-Cooper Galvanized Pipe Fittings