Shop All Bronze Pipe Fittings
Smith-Cooper
Reducing Tee, 1"x3/4", 125, Brz Nl
Mfr # 4385005870
Zoro # G1554977
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1" x 3/4"
- Specific Fitting Shape Reducing Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Product Information
- Brand Smith-Cooper
- MFR # 4385005870
- Zoro # G1554977
- UPC # 092201371386
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" x 3/4" |
Details
Item | Reducing Tee |
Specific Fitting Shape | Reducing Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Description
Reducing Tee,1"x3/4",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Splashguard, Plastic Construction, Black (30102)
- DELTA Faucet, Tub & Shower Tub / Shower Faucet, Champagne Bronze (T17494-CZ-I)
- SHARPE VALVES 2" Socket Carbon Steel Ball Valve Inline (4351002100)
- BRADLEY Diaphragm (269-983)
- SMITH-COOPER Reduce Coupling, 2"x1-1/4", 125, Brz Nl (4385004490)
- SMITH-COOPER Union, 4", 125, Brz Nl (4385008630)
- SMITH-COOPER Reducing Tee, 2"x1-1/2", 125, Brz Nl (4385006130)
- SMITH-COOPER Street 90 deg, 3/8", 125, Brz Nl (4385006850)
- SMITH-COOPER Hex Bushing, 4"x2-1/2", 125, Brz Nl (4385003580)
- SMITH-COOPER Square Plug, Solid, 1-1/4", 125, Brz Nl (4385007730)
- LEGEND VALVE 3/4" BRZ INSERT ELBOW NL (312-074NL)
- Smith-Cooper Bronze Pipe Fittings