Shop All Bronze Pipe Fittings
Smith-Cooper
Reduce Coupling, 1-1/2"x1", 125, Brz Nl
Mfr # 4385004390
Zoro # G1554791
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2" x 1"
- Specific Fitting Shape Reducer Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
Product Information
- Brand Smith-Cooper
- MFR # 4385004390
- Zoro # G1554791
- UPC # 092201384423
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 1" |
Details
Item | Reduce Coupling |
Specific Fitting Shape | Reducer Coupling |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Description
Reduce Coupling,1-1/2"x1",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 24" GALVANIZED NIPPLE (356-261)
- ZORO SELECT Concentric Reducer, 6" x 4", Iron, 1000 psi (0390028967)
- AMERICAN STANDARD 1.6 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (6047161.002)
- FLOW PLUS Ball Valve, 1/2", 2000 psi, CF8M, 2 pcs (05B026666RRSE)
- SMITH-COOPER Reduce Coupling, 1-1/2"x1-1/4", 125, Brz Nl (4385004410)
- SMITH-COOPER Threaded FF Flange, Bronze, 150lb, 1" (4385000230)
- SMITH-COOPER Reducing Elbow, 90deg, 3/4x1/2", 125, Brz Nl (4385005080)
- SMITH-COOPER Elbow, 90 deg, 1/8", 125, Brz Nl (4385001810)
- SMITH-COOPER Reduce Coupling, 2"x1", 125, Brz Nl (4385004470)
- SMITH-COOPER Hex Bushing, 1-1/2"x1/2", 125, Brz Nl (4385003170)
- LEGEND VALVE 1" T4355 NO LEAD COMP X FIP (313-175NL)
- Smith-Cooper Bronze Pipe Fittings