Shop All Stop & Waste Valves
Smith-Cooper
IPS Prem Straight Stop, NL 3/4"
Mfr # 4347003300
Zoro # G6775839
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Cast Brass
- Connection Type Threaded
- Max. Pressure 125 lb. CWP
- Length 2.13"
- Size 3/4"
Product Information
- Brand Smith-Cooper
- MFR # 4347003300
- Zoro # G6775839
- Country of Origin China
- Category Stop & Waste Valves
Dimensions
Length | 2.13" |
Size | 3/4" |
Details
Item | IPS Prem Straight Stop,NL 3/4" |
Body Material | Cast Brass |
Connection Type | Threaded |
Max. Pressure | 125 lb. CWP |
Description
IPS Prem Straight Stop,NL 3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE TABCO Mop Sink Hose Hanger (K-244-X)
- MOEN 1800 Series 33x19x10 Stainless Steel Undermount Double Bowl Sink (GS182040BUX)
- ZORO SELECT 1/2" Compr Brass Mini Ball Valve Inline (G-PMYS-50)
- MOEN Hose Weight (125989)
- SPEARS Stop and Waste Valve, 1/2 In, Slip (8422W-005)
- SOUTHLAND Valve Stop-Waste Brass 1/2Sw (105-603NL)
- JONES STEPHENS 1 in. Brass Ball and Waste Valve, Threaded (B67219)
- MUELLER Stop & Waste Valve 1/2" (220-1-12)
- HAUSEN 3/4" FP Ball & Waste Valve SWT 500 PSI LF, 5PK (HA-BV106-5)
- B & K STOP&WST VLV CELCON 3/4"" (105-024)
- SHARKBITE Stop Valve, 1/2 x 3/8 in Connection, Compression, 200 psi Pressure, Brass Body (23036-0000LF)
- Smith-Cooper Valves