Shop All Gate Valves
Smith-Cooper
IPS Prem Gate Valve, NL 4"
Mfr # 4347000300
Zoro # G6774612
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Smith-Cooper
- MFR # 4347000300
- Zoro # G6774612
- Country of Origin China
- Category Gate Valves
Details
Item | IPS Prem Gate Valve,NL 4" |
Description
IPS Prem Gate Valve,NL 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" CPI x 1/4" FNPT Brass Bulkhead Connector (6-4 GH2BZ-B)
- FIORENTINI 31051-1Bs 1/2" Unpainted (31051-1BS)
- KOHLER Toilet Seat Hardware (1092507)
- ZORO SELECT 1/2" MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 40 (463-015)
- SMITH-COOPER IPS Prem Gate Valve, NL 2" (4347000270)
- SMITH-COOPER IPS Prem Gate Valve, NL 1-1/2" (4347000260)
- SMITH-COOPER IPS Prem Gate Valve, NL 3/4" (4347000230)
- SMITH-COOPER IPS Prem Gate Valve, NL 1/2" (4347000220)
- SMITH-COOPER IPS Prem Gate Valve, NL 1" (4347000240)
- SMITH-COOPER Gate Valve, 1-1/2", 316, Thrd 200 (4373002040)
- VALTERRA Gate Valve, Class 125, 3 In., PVC (4308GR)
- Smith-Cooper Valves