Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Hex Nipple, 316, 1-1/4"
Mfr # 4321002012
Zoro # G6799961
original price:
$39.11
25% off
new price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Nipple
- Pipe Fitting Material 316/316L Stainless Steel
- Fitting Connection Type NPT
- Basic Pipe Fitting Shape NIpple
- Basic Pipe Fitting Material Metal
Product Information
- Brand Smith-Cooper
- MFR # 4321002012
- Zoro # G6799961
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Pipe Size | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Details
Specific Fitting Shape | Hex Nipple |
Pipe Fitting Material | 316/316L Stainless Steel |
Fitting Connection Type | NPT |
Basic Pipe Fitting Shape | NIpple |
Basic Pipe Fitting Material | Metal |
Item | Hex Nipple |
Pipe Fitting Connection Type | NPT |
Specific Pipe Fitting Shape | Hex Nipple |
Standards | ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008 |
Description
Hex Nipple,316,1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Wye, Hub, 4 in Pipe Size (1WJU5)
- LEGEND VALVE 2" T-5500NL FIP x FIP CURB STO (314-258NL)
- RHEEM Knob, Thermostat (AP8339)
- DELTA Handshower Showering Component Faucet, Chrome, Wall (59410-B-PK)
- SMITH-COOPER Hex Nipple, 316, 1/2" (4321002006)
- SMITH-COOPER Hex Nipple, 316, 3/4" (4321002008)
- SMITH-COOPER Hex Nipple, 316, 1" (4321002010)
- SMITH-COOPER Tee 1" Thead Ss (4638102450)
- SMITH-COOPER Thrd Full Coupling, 3M, 304/L, 1/2" (4307000058)
- SMITH-COOPER Socket Weld 90 ELL, 150lb, 316, 3/4" (4381049410)
- ZORO SELECT 3/4" NPT 316 SS Union Class 3000 (1500301718)
- Smith-Cooper Fittings