Shop All Galvanized Pipe Fittings
Smith-Cooper
Hex Bushing, Galvanized, 150lb, 5X4"
Mfr # 4316010916
Zoro # G6779022
product price: $75.79
/ea
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
- Pipe Size - Pipe Fitting 5" x 4"
Product Information
- Brand Smith-Cooper
- MFR # 4316010916
- Zoro # G6779022
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 5" x 4" |
Details
Item | Hex Bushing,Galvanized,150lb,5X4" |
Specific Fitting Shape | Hex Bushing |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Bushing |
Description
Hex Bushing,Galvanized,150lb,5X4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Black 1-1/2" Tubular Trip Lever Bath Waste in Matte Black (592144-62)
- ZORO SELECT Galv.Nipple, Welded, 2 x 20 (793LL5)
- SLOAN Washer Set Repair Kit, Flushometers (A56AA)
- GROHE Essentials Accessories Set Master 4-In-1 (40776001)
- SMITH-COOPER Reducing Tee, Galvanized, 150lb, 4X2" (4316011994)
- SMITH-COOPER Elbow 90, Galvanized, 150lb, 4" (4316010522)
- SMITH-COOPER Cap, Galvanized, 150lb, 2-1/2" (4316010318)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 2-1/2X2" (4316010878)
- SMITH-COOPER Cap, Galvanized, 150lb, 3" (4316010320)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 5X3" (4316010914)
- ANVIL 1" FNPT x MNPT Galvanized 45 Degree Street Elbow (0311027601)
- Smith-Cooper Galvanized Pipe Fittings