Shop All Galvanized Pipe Fittings
Smith-Cooper
Hex Bushing, Galvanized, 150lb, 4X2-1/2"
Mfr # 4316010906
Zoro # G6778998
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
- Pipe Size - Pipe Fitting 4" x 2-1/2"
Product Information
- Brand Smith-Cooper
- MFR # 4316010906
- Zoro # G6778998
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" x 2-1/2" |
Details
Item | Hex Bushing,Galvanized,150lb,4X2-1/2" |
Specific Fitting Shape | Hex Bushing |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Bushing |
Description
Hex Bushing,Galvanized,150lb,4X2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Saddle Clamp, Pipe Size 3In, Outlet 3/4 In (466E-334)
- KUNKLE VALVE Safety Relief Valve, 1 x 1-1/4 In, 150 psi (6010FEE01-AM0150)
- ROTHENBERGER Tube Cutter 50, Copper Pipe Cutter 1/2 - 2" (70065)
- TOTO Automatic Flush Valve, Top Spud (TET1UA32#CP)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 3X1-1/2" (4316010888)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 3X3/4" (4316010882)
- SMITH-COOPER Square Plug, Galvanized, 150lb, 6" (4316012428)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 5X4" (4316010916)
- SMITH-COOPER Reducing Coupling, Galvanized, 150lb, 6X2" (4316011298)
- SMITH-COOPER Reducing Tee, Galvanized, 150lb, 4X2" (4316011994)
- WORLDWIDE SOURCING Coupling Merchant Galv 1-1/2 (PPGSC-40)
- Smith-Cooper Galvanized Pipe Fittings