Shop All Galvanized Pipe Fittings
Smith-Cooper
Hex Bushing, Galvanized, 150lb, 4X1-1/2"
Mfr # 4316010902
Zoro # G6778830
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
- Pipe Size - Pipe Fitting 4" x 1-1/2"
Product Information
- Brand Smith-Cooper
- MFR # 4316010902
- Zoro # G6778830
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" x 1-1/2" |
Details
Item | Hex Bushing,Galvanized,150lb,4X1-1/2" |
Specific Fitting Shape | Hex Bushing |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Bushing |
Description
Hex Bushing,Galvanized,150lb,4X1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (420-ABCP)
- RHEEM Gen V Proterra Hybrid 40 gallon 30 Amp Electric Water Heater (PROPH40 T2 RH375-30)
- ZOELLER 1/3 hp 115V Drain Pump-Package (105-0010)
- LEGEND VALVE 3/4" T-1004 FULL PORT BALL VLV (101-014)
- SMITH-COOPER Square Plug, Galvanized, 150lb, 4" (4316012424)
- SMITH-COOPER Cap Malleable Galv 3In (511-410BC)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 6X4" (4316010924)
- SMITH-COOPER Floor Flange, Galvanized, 150lb, 4" (4316010768)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 4X2-1/2" (4316010906)
- SMITH-COOPER Cross, Galvanized, 150lb, 4" (4316012722)
- THRIFCO PLUMBING 1/2 Inch Galvanized Steel 90 Degrees Elbow (5217005)
- Smith-Cooper Fittings