Shop All Galvanized Pipe Fittings
Smith-Cooper
Hex Bushing, Galvanized, 150lb, 3X1/2"
Mfr # 4316010880
Zoro # G6778803
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
- Pipe Size - Pipe Fitting 3" x 1/2"
Product Information
- Brand Smith-Cooper
- MFR # 4316010880
- Zoro # G6778803
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 1/2" |
Details
Item | Hex Bushing,Galvanized,150lb,3X1/2" |
Specific Fitting Shape | Hex Bushing |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Bushing |
Description
Hex Bushing,Galvanized,150lb,3X1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Elongated Toilet Seat, Open Front, External Check Hinge, 1 in Seat Ht, Plastic, White (5901100.020)
- OATEY 1-1/2" Pipe Dia. PVC Bell Trap Drain (43637)
- ZURN 1-1/2" Pipe Dia., Brass, Waste Arm (ZR7319B-15-RB)
- ZORO SELECT 3/4" MNPT x 11" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNE16)
- SMITH-COOPER Reducing Coupling, Galvanized, 150lb, 6X4" (4316011302)
- SMITH-COOPER Square Plug, Galvanized, 150lb, 4" (4316012424)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 3X1-1/2" (4316010888)
- SMITH-COOPER Reducing Tee, Galvanized, 150lb, 4X2" (4316011994)
- SMITH-COOPER Cap, Galvanized, 150lb, 2-1/2" (4316010318)
- SMITH-COOPER Union, Galvanized, 150lb, 2-1/2" (4316012618)
- ANVIL Hex Bushing, Steel, 3/4 x 1/2 in, NPT (0319905600)
- Smith-Cooper Fittings