Shop All Ductile Iron Pipe Fittings
Smith-Cooper
Flanged Tee, Ductile Iron, 150lb, 2"
Mfr # 4319002304
Zoro # G6780921
original price:
$198.60
22% off
new price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Flanged Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Product Information
- Brand Smith-Cooper
- MFR # 4319002304
- Zoro # G6780921
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Details
Pipe Fitting Material | Ductile Iron |
Specific Fitting Shape | Flanged Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Item | Flanged Tee |
Description
Flanged Tee,Ductile Iron,150lb,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG INTERNATIONAL 3/4", FNPT, Cast Iron, Y Strainer, 3/4" FNPT, Cast Iron (CA1SC)
- JMF 1/4 in. Compression X 3/8 in. D MPT Brass Connector (4503306)
- THRIFCO PLUMBING 3/8 Inch Brass Cap Barstock (5316082)
- DUPONT Specialty Water Filter Pitcher Cartridge, 0.5 gpm, 50 Micron, 6 in H, 5 PK (WFPTC055N)
- SMITH-COOPER Flanged Conc Red, Duc Iron, 150lb, 3X2-1/2" (4319000116)
- SMITH-COOPER Flanged Tee, Ductile Iron, 150lb, 3" (4319002310)
- SMITH-COOPER Flanged Outlet Elbow, Duc. Iron, 150lb, 4" (4319001660)
- SMITH-COOPER Flanged 45 Elbow, Ductile Iron, 150lb, 6" (4319001318)
- SMITH-COOPER Flanged Red Tee, Ductile Iron, 150lb, 6X3" (4319001958)
- SMITH-COOPER Flanged ECC Red, Duc. Iron, 150lb, 3X2-1/2" (4319001124)
- SMITH-BLAIR Ductile Iron Coupling, 3 In Pipe Size (41190035001003)
- Smith-Cooper Fittings