Shop All Ductile Iron Pipe Fittings
Smith-Cooper
Flanged Red Tee, Ductile Iron, 150lb, 4X3"
Mfr # 4319001938
Zoro # G6780599
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4" x 3"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Flanged Reducing Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Product Information
- Brand Smith-Cooper
- MFR # 4319001938
- Zoro # G6780599
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" x 3" |
Pipe Size (Fittings) | 4" x 3" |
Details
Pipe Fitting Material | Ductile Iron |
Specific Fitting Shape | Flanged Reducing Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Item | Flanged Reducing Tee |
Description
Flanged Red Tee,Ductile Iron,150lb,4X3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITUBE Pol Bw Cap T304, 3" Od/Id (16W4P-300)
- ANVIL 2" x 2" x 1/2" Black Forged Steel Reducing Tee Class 3000 (0361125354)
- KOHLER Clearflo Slotted Overflow Bath Drain (7272-2MB)
- ZORO SELECT Square Pipe Plug, Carbon Steel, MNPT, PK2 (5RLF8)
- SMITH-COOPER Flanged Lateral, Ductile Iron, 150lb, 3" (4319001560)
- SMITH-COOPER Flanged ECC Red, Ductile Iron, 150lb, 6X5" (4319001156)
- SMITH-COOPER Flanged 90 Elbow, Duc. Iron, 150lb, 2-1/2" (4319000718)
- SMITH-COOPER Flanged Conc Reducer, Duc Iron, 150lb, 6X4" (4319000172)
- SMITH-COOPER Flanged Tee, Ductile Iron, 150lb, 6" (4319002322)
- SMITH-COOPER Flanged Red Tee, Ductile Iron, 150lb, 3X2" (4319001922)
- GRUVLOK Clamp-T, Ductile Iron, 4 x 4 x 2 1/2 in (0390171304)
- Smith-Cooper Ductile Iron Pipe Fittings