Shop All Ductile Iron Pipe Fittings
Smith-Cooper
Flanged Red Tee, Ductile Iron, 150lb, 4X2"
Mfr # 4319001930
Zoro # G6780641
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4" x 2"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Flanged Reducing Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Product Information
- Brand Smith-Cooper
- MFR # 4319001930
- Zoro # G6780641
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" x 2" |
Pipe Size (Fittings) | 4" x 2" |
Details
Pipe Fitting Material | Ductile Iron |
Specific Fitting Shape | Flanged Reducing Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Item | Flanged Reducing Tee |
Description
Flanged Red Tee,Ductile Iron,150lb,4X2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" Malleable Iron 90 Degree Street Elbow Class 150 (2WU29)
- ZORO SELECT Tubing, 4mm ID x 6mm OD, 250 Ft, Clear Blue (1PBU3)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 SCH80 1.5"" SXS (PVC 08300 1800)
- PARKER Bolt Kit, Hyd Valve (BK209)
- SMITH-COOPER Flanged Conc Reducer, Duc Iron, 150lb, 4X3" (4319000132)
- SMITH-COOPER Flanged Outlet Elbow, Duc. Iron, 150lb, 6" (4319001662)
- SMITH-COOPER Flanged L/R 90 Elbow, Duc. Iron, 150lb, 4" (4319001462)
- SMITH-COOPER Flanged Conc Reducer, Duc Iron, 150lb, 5X4" (4319000152)
- SMITH-COOPER Flanged Conc Red, Duc Iron, 150lb, 3X2-1/2" (4319000116)
- SMITH-COOPER Flanged Red 90, Ductile Iron, 150lb, 6X4" (4319001724)
- GRUVLOK Clamp-T, Ductile Iron, 4 x 4 x 1 in (0390171247)
- Smith-Cooper Fittings