Shop All Ductile Iron Pipe Fittings
Smith-Cooper
Flanged Red Tee, Ductile Iron, 150lb, 3X2"
Mfr # 4319001922
Zoro # G6780468
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3" x 2"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Flanged Reducing Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Product Information
- Brand Smith-Cooper
- MFR # 4319001922
- Zoro # G6780468
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 2" |
Pipe Size (Fittings) | 3" x 2" |
Details
Pipe Fitting Material | Ductile Iron |
Specific Fitting Shape | Flanged Reducing Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Item | Flanged Reducing Tee |
Description
Flanged Red Tee,Ductile Iron,150lb,3X2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" Malleable Iron Square Head Plug Class 125 (0318902566)
- CHICAGO FAUCET Single Hole Mount, 1 Hole Low Arc Sill Faucet, Chrome Plated (952-CP)
- ZSI CushionedClampStrutMounted, PipeSz 1/4In (009N012)
- ROSS CONTROLS 27 Series, 4/2 Single Solenoid Controlled, Spring Return, 3/4" In-Out, 1" Exhaust NPT 110 VAC (2776B5001Z)
- SMITH-COOPER Flanged Cross, Ductile Iron, 150lb, 4" (4319002508)
- SMITH-COOPER Flanged 90 Elbow, Duc. Iron, 150lb, 2-1/2" (4319000718)
- SMITH-COOPER Flanged Conc Reducer, Duc Iron, 150lb, 4X3" (4319000132)
- SMITH-COOPER Flanged Conc Red, Duc Iron, 150lb, 3X2-1/2" (4319000116)
- SMITH-COOPER Flanged Conc Red, Duc Iron, 150lb, 2X1-1/2" (4319000100)
- SMITH-COOPER Tee, 20", 125, Flg, Black (4319002364)
- ZORO SELECT Elbow, 90 Degrees, 2", Iron, 1000 psi (0390014223)
- Smith-Cooper Ductile Iron Pipe Fittings