Shop All Ductile Iron Pipe Fittings
Smith-Cooper
Flanged Lateral, Ductile Iron, 150lb, 3"
Mfr # 4319001560
Zoro # G6780483
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Flanged Lateral
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Lateral
Product Information
- Brand Smith-Cooper
- MFR # 4319001560
- Zoro # G6780483
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Details
Pipe Fitting Material | Ductile Iron |
Specific Fitting Shape | Flanged Lateral |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Lateral |
Item | Flanged Lateral |
Description
Flanged Lateral,Ductile Iron,150lb,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Silicone, 3/16" I.D., 5/16" O.D. (ZUSA-HT-3056)
- BECK 3" x 3" Black Pipe Nipple Sch 80 (0332644806)
- KOHLER Artifacts Widespread Handles, Lever (98068-4-AF)
- DIXON Cam and Groove, AL CouplerxFNPT, 4" (400-D-AL)
- SMITH-COOPER Flanged Conc Red, Duc Iron, 150lb, 2X1-1/2" (4319000100)
- SMITH-COOPER Flanged 90 Elbow, Ductile Iron, 150lb, 2" (4319000710)
- SMITH-COOPER Flanged ECC Red, Ductile Iron, 150lb, 6X5" (4319001156)
- SMITH-COOPER Flanged Red 90, Duc. Iron, 150lb, 4X2-1/2" (4319001716)
- SMITH-COOPER Flanged Tee, Ductile Iron, 150lb, 6" (4319002322)
- SMITH-COOPER Flanged Outlet Elbow, Duc. Iron, 150lb, 6" (4319001662)
- GRUVLOK Threaded Reducer, Ductile Iron, 3 x 2 in (0390037083)
- Smith-Cooper Ductile Iron Pipe Fittings