Shop All Ductile Iron Pipe Fittings
Smith-Cooper
Flanged ECC Red, Ductile Iron, 150lb, 6X5"
Mfr # 4319001156
Zoro # G6780328
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 6" x 5"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Flanged Eccentric Reducer
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Reducer
Product Information
- Brand Smith-Cooper
- MFR # 4319001156
- Zoro # G6780328
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" x 5" |
Pipe Size (Fittings) | 6" x 5" |
Details
Pipe Fitting Material | Ductile Iron |
Specific Fitting Shape | Flanged Eccentric Reducer |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Reducer |
Item | Flanged Eccentric Reducer |
Description
Flanged ECC Red,Ductile Iron,150lb,6X5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Occasion Robe Hook (27069-BMB)
- APG 5" Aluminum Part DC (3E50DCAL)
- CHICAGO FAUCET Dual-Handle 8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (540-LDL12E1WXFABCP)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Brushed Nickel (LF-042-JDKK)
- SMITH-COOPER Flanged Red 90, Ductile Iron, 150lb, 4X3" (4319001718)
- SMITH-COOPER Flanged L/R 90 Elbow, Duc. Iron, 150lb, 4" (4319001462)
- SMITH-COOPER Flanged ECC Red, Ductile Iron, 150lb, 3X2" (4319001120)
- SMITH-COOPER Flanged Outlet Elbow, Duc. Iron, 150lb, 4" (4319001660)
- SMITH-COOPER Tee, 10", 125, Flg, Black (4319002354)
- SMITH-COOPER Flanged Base 90 Elbow, Duc. Iron, 150lb, 3" (4319000000)
- GRUVLOK Clamp-T, Ductile Iron, 4 x 4 x 1 in (0390171247)
- Smith-Cooper Fittings