Shop All Ductile Iron Pipe Fittings
Smith-Cooper
Flanged Cross, Ductile Iron, 150lb, 4"
Mfr # 4319002508
Zoro # G6780860
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Flanged Cross
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Cross
Product Information
- Brand Smith-Cooper
- MFR # 4319002508
- Zoro # G6780860
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Pipe Size (Fittings) | 4" |
Details
Pipe Fitting Material | Ductile Iron |
Specific Fitting Shape | Flanged Cross |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Cross |
Item | Flanged Cross |
Description
Flanged Cross,Ductile Iron,150lb,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKBROOK COLLECTION Oakbrook F511C003CP-ACA1 Chrome Two Handle Bathroom Faucet Lavatory Pop-Up (4309142)
- PARKER Tubing, Natural, Shore D 55, 2mm I.D., FEP (203-0400100-NT-100)
- ZURN Water Pressure Reducing Valve (114-NR3XL)
- SIMPSON STRONG-TIE Insulation Support Is16 (IS16-R)
- SMITH-COOPER Flanged Outlet Elbow, Duc. Iron, 150lb, 6" (4319001662)
- SMITH-COOPER Flanged 90 Elbow, Duc. Iron, 150lb, 1-1/4" (4319000706)
- SMITH-COOPER Flanged 45 Elbow, Ductile Iron, 150lb, 2" (4319001302)
- SMITH-COOPER Flanged Tee, Ductile Iron, 150lb, 3" (4319002310)
- SMITH-COOPER Flanged Lateral, Ductile Iron, 150lb, 4" (4319001562)
- SMITH-COOPER Flanged Base 90 Elbow, Duc. Iron, 150lb, 3" (4319000000)
- ZORO SELECT Clamp-T w/GroovedBranch, 6x2", Iron, 500psi (0390173631)
- Smith-Cooper Fittings