Shop All Ductile Iron Pipe Fittings
Smith-Cooper
Flanged Base 90 Elbow, Duc. Iron, 150lb, 3"
Mfr # 4319000000
Zoro # G6780057
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Flanged 90 Degree Base Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Product Information
- Brand Smith-Cooper
- MFR # 4319000000
- Zoro # G6780057
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Details
Pipe Fitting Material | Ductile Iron |
Specific Fitting Shape | Flanged 90 Degree Base Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Item | Flanged Base 90 Degree Elbow |
Description
Flanged Base 90 Elbow,Duc. Iron,150lb,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 in. x 5 ft. Blue PEX Pipe (APPB512)
- PARKER SLEEVE (12 TX-S)
- DELTA Cassidy Wand Assembly (RP72680PNPR)
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 1 in Pipe Size (8220G410)
- SMITH-COOPER Tee, 20", 125, Flg, Black (4319002364)
- SMITH-COOPER Flanged Lateral, Ductile Iron, 150lb, 6" (4319001564)
- SMITH-COOPER Flanged Tee, Ductile Iron, 150lb, 3" (4319002310)
- SMITH-COOPER Flanged Red 90, Ductile Iron, 150lb, 6X4" (4319001724)
- SMITH-COOPER Flanged ECC Red, Ductile Iron, 150lb, 3X2" (4319001120)
- SMITH-COOPER Flanged Tee, Ductile Iron, 150lb, 6" (4319002322)
- ZURN Ductile Iron Wye Type Strainer, 3 in Pipe (3-FSC)
- Smith-Cooper Fittings