Shop All Dielectric Unions
Smith-Cooper
FIPXFIP Dielectric Union, NL 1"
Mfr # 4347004020
Zoro # G6776277
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1"
- Pipe Size (Fittings) 1"
- Basic Pipe Fitting Shape Union
- Specific Fitting Shape Dielectric Union
Product Information
- Brand Smith-Cooper
- MFR # 4347004020
- Zoro # G6776277
- Country of Origin China
- Category Dielectric Unions
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Details
Item | Dielectric Union |
Basic Pipe Fitting Shape | Union |
Specific Fitting Shape | Dielectric Union |
Description
FIPXFIP Dielectric Union,NL 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Indoor, Wall Mount, Stainless Steel, Yes ADA (VRCGRN8WSK)
- TECHNIFIT Fitting, PTC, Union Tee, 14mm (PUT14)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 150psi (6010FEM01-KM-150)
- JACO 1/2" Tb X 1/4"Mpt M Comp Adptr (10-8-4-NO)
- SMITH-COOPER FIPXC Dielectric Union, NL 3" (4347004110)
- SMITH-COOPER MIPXC Dielectric Union, NL 3/4" (4347004210)
- SMITH-COOPER FIPXC Dielectric Union, NL 1" (4347004060)
- SMITH-COOPER MIPXC Dielectric Union, NL 1/2" (4347004200)
- SMITH-COOPER FIPXFIP Dielectric Union, NL 3/4" (4347004010)
- SMITH-COOPER FIPXC Dielectric Union, NL 1/2" (4347004030)
- LEGEND VALVE 3/4" FXS T571 NO LEAD DI UNION (301-104NL)
- Smith-Cooper Fittings