Shop All Dielectric Unions
Smith-Cooper
FIPXC Dielectric Union, NL 3"
Mfr # 4347004110
Zoro # G6776207
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3"
- Pipe Size (Fittings) 3"
- Basic Pipe Fitting Shape Union
- Specific Fitting Shape Dielectric Union
Product Information
- Brand Smith-Cooper
- MFR # 4347004110
- Zoro # G6776207
- Country of Origin China
- Category Dielectric Unions
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Details
Item | Dielectric Union |
Basic Pipe Fitting Shape | Union |
Specific Fitting Shape | Dielectric Union |
Description
FIPXC Dielectric Union,NL 3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" NL F1960 PEX x INSERT (462-806NL)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 2 in x 3/4 in Pipe Size (829-248)
- BECK 1-1/4" Close Black Pipe Nipple Sch 40 (0330028200)
- APACHE Clear Vinyl Tubing 5/16" I.D. x 1/16" Wall X 100' Boxed (15003500)
- SMITH-COOPER FIPXC Dielectric Union, NL 1/2" (4347004030)
- SMITH-COOPER FIPXFIP Dielectric Union, NL 3/4" (4347004010)
- SMITH-COOPER MIPXC Dielectric Union, NL 3/4" (4347004210)
- SMITH-COOPER FIPXC Dielectric Union, NL 1" (4347004060)
- SMITH-COOPER MIPXC Dielectric Union, NL 1" (4347004220)
- SMITH-COOPER MIPXC Dielectric Union, NL 1/2" (4347004200)
- LEGEND VALVE 2-1/2 D.U. RUBBER GASKET-EPDM (301-409)
- Smith-Cooper Fittings