Shop All Dielectric Unions
Smith-Cooper
FIPXC Dielectric Union, NL 2-1/2"
Mfr # 4347004100
Zoro # G6776371
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2-1/2"
- Pipe Size (Fittings) 2-1/2"
- Basic Pipe Fitting Shape Union
- Specific Fitting Shape Dielectric Union
Product Information
- Brand Smith-Cooper
- MFR # 4347004100
- Zoro # G6776371
- Country of Origin Taiwan, Province of China
- Category Dielectric Unions
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Pipe Size (Fittings) | 2-1/2" |
Details
Item | Dielectric Union |
Basic Pipe Fitting Shape | Union |
Specific Fitting Shape | Dielectric Union |
Description
FIPXC Dielectric Union,NL 2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Forté Multi-Function Showerhead 2.5Gpm (22169-CP)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Polished Brass (KS2972NL)
- ZORO SELECT 1-1/4" x 2-1/2" Black Pipe Nipple Sch 80 (40703)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 1/2" x 1/4" Pipe Size (6RCY7)
- SMITH-COOPER MIPXC Dielectric Union, NL 3/4" (4347004210)
- SMITH-COOPER FIPXC Dielectric Union, NL 1/2" (4347004030)
- SMITH-COOPER FIPXFIP Dielectric Union, NL 3/4" (4347004010)
- SMITH-COOPER MIPXC Dielectric Union, NL 1/2" (4347004200)
- SMITH-COOPER FIPXC Dielectric Union, NL 1" (4347004060)
- SMITH-COOPER FIPXC Dielectric Union, NL 3" (4347004110)
- JONES STEPHENS DielUnion Female Sweat, 3/4"x3/4", 7/8" OD (D06075)
- Smith-Cooper Dielectric Unions