Shop All Dielectric Unions
Smith-Cooper
FIPXC Dielectric Union, NL 1"
Mfr # 4347004060
Zoro # G6776432
product price: $7.65
/ea
Sold in multiples of 2 for $15.30
$15.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1"
- Pipe Size (Fittings) 1"
- Basic Pipe Fitting Shape Union
- Specific Fitting Shape Dielectric Union
Product Information
- Brand Smith-Cooper
- MFR # 4347004060
- Zoro # G6776432
- Country of Origin China
- Category Dielectric Unions
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Details
Item | Dielectric Union |
Basic Pipe Fitting Shape | Union |
Specific Fitting Shape | Dielectric Union |
Description
FIPXC Dielectric Union,NL 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" FNPT Brass Ball Valve Inline (32H978)
- ZORO SELECT 1/4" Compr PVC Ball Valve Inline (6387090)
- BEMIS Rnd Cfwc Ec Mwd Seat Fawn Beige, With Cover, Enameled Wood, Round (7B500EC 068)
- BECK 1-1/4" x 2-1/2" Black Pipe Nipple Sch 80 (0332628007)
- SMITH-COOPER MIPXC Dielectric Union, NL 1/2" (4347004200)
- SMITH-COOPER MIPXC Dielectric Union, NL 3/4" (4347004210)
- SMITH-COOPER FIPXFIP Dielectric Union, NL 3/4" (4347004010)
- SMITH-COOPER FIPXC Dielectric Union, NL 1/2" (4347004030)
- SMITH-COOPER MIPXC Dielectric Union, NL 1" (4347004220)
- SMITH-COOPER FIPXC Dielectric Union, NL 3" (4347004110)
- ZORO SELECT Dielectric Union, 250 psi Max. Pressure (ez-20503)
- Smith-Cooper Dielectric Unions