Shop All Dielectric Unions
Smith-Cooper
FIPXC Dielectric Union, NL 1-1/4"
Mfr # 4347004070
Zoro # G6776362
original price:
$13.88
21% off
new price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/4"
- Pipe Size (Fittings) 1-1/4"
- Basic Pipe Fitting Shape Union
- Specific Fitting Shape Dielectric Union
Product Information
- Brand Smith-Cooper
- MFR # 4347004070
- Zoro # G6776362
- Country of Origin China
- Category Dielectric Unions
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Details
Item | Dielectric Union |
Basic Pipe Fitting Shape | Union |
Specific Fitting Shape | Dielectric Union |
Description
FIPXC Dielectric Union,NL 1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Clip Dvtr An (950-2340)
- SLOAN Back Check Tee Assembly (ETF-617-A)
- ZORO SELECT Galvanized Steel Single Hole Wrap Strap, 1-1/2" Pipe Size (0500381066)
- ZORO SELECT 2" MNPT x FNPT 304 SS Street Elbow (40SE113N020)
- SMITH-COOPER FIPXFIP Dielectric Union, NL 3/4" (4347004010)
- SMITH-COOPER FIPXC Dielectric Union, NL 1" (4347004060)
- SMITH-COOPER FIPXC Dielectric Union, NL 3" (4347004110)
- SMITH-COOPER MIPXC Dielectric Union, NL 1/2" (4347004200)
- SMITH-COOPER FIPXC Dielectric Union, NL 1/2" (4347004030)
- SMITH-COOPER MIPXC Dielectric Union, NL 3/4" (4347004210)
- JOMAR VALVE Dielectric Union Galv., FIPxFIP, 2" (DU)
- Smith-Cooper Fittings