Shop All Dielectric Unions
Smith-Cooper
FIPXC Dielectric Union, NL 1-1/2"
Mfr # 4347004080
Zoro # G6776338
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2"
- Pipe Size (Fittings) 1-1/2"
- Basic Pipe Fitting Shape Union
- Specific Fitting Shape Dielectric Union
Product Information
- Brand Smith-Cooper
- MFR # 4347004080
- Zoro # G6776338
- Country of Origin China
- Category Dielectric Unions
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Details
Item | Dielectric Union |
Basic Pipe Fitting Shape | Union |
Specific Fitting Shape | Dielectric Union |
Description
FIPXC Dielectric Union,NL 1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Valve Rebuild Kit, For 3UL67 (302045)
- TOTO Drake Elongated Toilet Bowl Only with Cefiontect, Less Seat, Colonial White (C776CEG#11)
- BUCKAROOS 4-1/2" Od Pipe Saddle 22 Gauge-12" Long 50/Bucket (1045-12-22 RD BUCKET)
- ZORO SELECT 1/2" x 2" TOE Black Pipe Nipple Sch 80 (40402TS)
- SMITH-COOPER MIPXC Dielectric Union, NL 1/2" (4347004200)
- SMITH-COOPER FIPXC Dielectric Union, NL 3" (4347004110)
- SMITH-COOPER MIPXC Dielectric Union, NL 3/4" (4347004210)
- SMITH-COOPER FIPXC Dielectric Union, NL 1" (4347004060)
- SMITH-COOPER FIPXFIP Dielectric Union, NL 3/4" (4347004010)
- SMITH-COOPER FIPXC Dielectric Union, NL 1/2" (4347004030)
- JOMAR VALVE Dielectric Union Galv., FIPxFIP, 11/4" (DU)
- Smith-Cooper Fittings