Shop All Galvanized Pipe Fittings
Smith-Cooper
Elbow 90, Galvanized, 150lb, 4"
Mfr # 4316010522
Zoro # G6778663
product price: $62.49
/ea
$62.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
- Pipe Size - Pipe Fitting 4"
Product Information
- Brand Smith-Cooper
- MFR # 4316010522
- Zoro # G6778663
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Details
Item | Elbow 90,Galvanized,150lb,4" |
Specific Fitting Shape | 90 Degree Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Description
Elbow 90,Galvanized,150lb,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 0.17" Barb x 1/8" FNPT Brass Female Connector (26-4-2)
- BRADLEY Operating Rod (S14-007)
- READING TUBE COPPER UTY 1/4""X50' (6363804859806)
- AMERICAN STANDARD Lavatory Handle Kit (M961627-0020A)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 3X2" (819908286)
- SMITH-COOPER Cap Malleable Galv 3In (511-410BC)
- SMITH-COOPER Pipe Nipple Galv 3X3 In (570-030BC)
- SMITH-COOPER Elbow 90, Galvanized, 150lb, 3" (4316010520)
- SMITH-COOPER Square Plug, Galvanized, 150lb, 6" (4316012428)
- SMITH-COOPER Cap, Galvanized, 150lb, 3" (4316010320)
- ZORO SELECT 2" FNPT Galvanized Tee (5P849)
- Smith-Cooper Galvanized Pipe Fittings