Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Elbow, 90 deg, 1-1/4", 150,316, Thrd Heavy
Mfr # 4381034460
Zoro # G1563149
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
- Basic Pipe Fitting Material Metal
Product Information
- Brand Smith-Cooper
- MFR # 4381034460
- Zoro # G1563149
- UPC # 092201365842
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Details
Specific Fitting Shape | 90 Degree Elbow |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Item | 90 Degree Elbow |
Description
Elbow,90 deg,1-1/4",150,316,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA Insulation Sheet, Halogen-Free NBR, 36 in x 48 in, 1/2 in Wall, Green (6RSHF3X4048)
- JERDON Jerdon HL7CF 3X Lighted Wall Mount Mirror in Chrome (HL7CF)
- ANVIL 2" FNPT Galvanized Cap (0319900726)
- REDHAT 240V AC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G095)
- SMITH-COOPER Elbow, 90 deg, 1/8", 150,316, Thrd Heavy (4381034400)
- SMITH-COOPER Socket Weld 90 ELL, 150lb, 316, 3/4" (4381049410)
- SMITH-COOPER Socket Weld Union, 150lb, 304 2" (4381049050)
- SMITH-COOPER Reducing Hex Nipple, 316/L 1-1/4X1" (4321004050)
- SMITH-COOPER Socket Weld Red Coup., 150lb, 304 2X1-1/2" (4381048470)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 3/4X1/4" (4307000214)
- ZORO SELECT 1" x 3/8" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRT4)
- Smith-Cooper Fittings