Shop All Bronze Pipe Fittings
Smith-Cooper
Elbow, 45 deg, 2", 125, Brz Nl
Mfr # 4385002370
Zoro # G1554189
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2"
- Specific Fitting Shape 45 Degree Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Product Information
- Brand Smith-Cooper
- MFR # 4385002370
- Zoro # G1554189
- UPC # 092201371171
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Details
Item | Elbow,45 deg,2",125,Brz Nl |
Specific Fitting Shape | 45 Degree Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Description
Elbow,45 deg,2",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" NPT 304 SS Union Class 6000 (1000601712)
- LEGEND VALVE 1-1/2 T-408X CROSS HANDLE GATE (104-737)
- SANI-LAV Foamer Lid Kit, Orange, Plastic (N2F48L)
- DEARBORN BRASS Po Plug 1.25x8" 2Pc, Budget (764A-1)
- SMITH-COOPER Union, 4", 125, Brz Nl (4385008630)
- SMITH-COOPER Elbow, 90 deg, 1", 125, Brz Nl (4385001910)
- SMITH-COOPER Reducing Elbow, 90deg, 1-1/2x1-1/4", Brz Nl (4385005230)
- SMITH-COOPER Hex Bushing, 1-1/4"x3/4", 125, Brz Nl (4385003110)
- SMITH-COOPER Hex Bushing, 2-1/2"x1-1/2", 125, NL (4385003400)
- SMITH-COOPER Cap, 1/2", 125, Brz Nl (4385000870)
- JONES STEPHENS Bronze Elbow, Lead Free, 1/2", 90 deg. (B74004LF)
- Smith-Cooper Bronze Pipe Fittings