Shop All Bronze Pipe Fittings
Smith-Cooper
Elbow, 45 deg, 1/8", 125, Brz Nl
Mfr # 4385002210
Zoro # G1554100
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/8"
- Specific Fitting Shape 45 Degree Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Product Information
- Brand Smith-Cooper
- MFR # 4385002210
- Zoro # G1554100
- UPC # 092201385116
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Details
Item | Elbow,45 deg,1/8",125,Brz Nl |
Specific Fitting Shape | 45 Degree Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Description
Elbow,45 deg,1/8",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Commercial 1 or 3 Hole Pull-Down Bar, Prep Faucet (9913-BL-DST)
- WINGITS ADA Compliant Grab Bar, Wall Mount, 42 in L, 1-1/2 in Dia, Stainless Steel, Satin Finish, Silver (WGB6SS42)
- AMERICAN STANDARD Optum Trip Lever Orb (7381457-201.2240A)
- DELTA Faucet Stem, Brass and Plastic, 2" x 15/16", Standards: CSA Low Lead (RP24096)
- SMITH-COOPER Cap, 2", 125, Brz Nl (4385000970)
- SMITH-COOPER Hex Bushing, 1"x3/4", 125, Brz Nl (4385003070)
- SMITH-COOPER Blind FF Flange, Bronze, 150lb, 2-1/2" (4385000050)
- SMITH-COOPER Reduce Coupling, 1-1/4"x1", 125, Brz Nl (4385004330)
- SMITH-COOPER Street 90 deg, 3/4", 125, Brz Nl (4385006890)
- SMITH-COOPER Threaded FF Flange, Bronze, 150lb, 3" (4385000280)
- LEGEND VALVE 1 X 3/4 T-4200NL FL X FL UNION (313-110NL)
- Smith-Cooper Bronze Pipe Fittings