Shop All Bronze Pipe Fittings
Smith-Cooper
Elbow, 45 deg, 1-1/4", 125, Brz Nl
Mfr # 4385002330
Zoro # G1554152
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/4"
- Specific Fitting Shape 45 Degree Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Product Information
- Brand Smith-Cooper
- MFR # 4385002330
- Zoro # G1554152
- UPC # 092201371157
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Details
Item | Elbow,45 deg,1-1/4",125,Brz Nl |
Specific Fitting Shape | 45 Degree Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Description
Elbow,45 deg,1-1/4",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL SwivelLoop Hanger, 4"Pipe, Steel (502003320)
- DELTA 27.5 L, Faucet, Adjust, Silde Grab Bar, Assemb wElbow, Venetian Bronze (51600-RB)
- NORDYNE 903110A 30 Second Ignitor G6M1H (903110A)
- BANJO Screen, 80 Mesh, Y Strainer, 1/2 - 3/4 In. (LS780)
- SMITH-COOPER Union Elbow, 90 deg, 1/2", 300 gal. (4318000050)
- SMITH-COOPER Hex Bushing, 2-1/2"x1-1/2", 125, NL (4385003400)
- SMITH-COOPER Elbow, 45 deg, 3/4", 125, Brz Nl (4385002290)
- SMITH-COOPER Threaded FF Flange, Bronze, 150lb, 1" (4385000230)
- SMITH-COOPER Hex Bushing, 1-1/4"x3/4", 125, Brz Nl (4385003110)
- SMITH-COOPER Cross, 1-1/4", 125, Brz Nl (4385008920)
- LEGEND VALVE 1/2 T4300 NO LEAD PAK X MIP CO (313-203NL)
- Smith-Cooper Bronze Pipe Fittings