Shop All Bronze Pipe Fittings
Smith-Cooper
Coupling, 3/4", 125, Brz Nl
Mfr # 4385001290
Zoro # G1553988
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4"
- Specific Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
Product Information
- Brand Smith-Cooper
- MFR # 4385001290
- Zoro # G1553988
- UPC # 092201371010
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Details
Item | Coupling,3/4",125,Brz Nl |
Specific Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Description
Coupling,3/4",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNI19)
- REDHAT 100 to 240V AC/DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262R232)
- ZORO SELECT Tubing, Seamless, 1/4 In, 6 Ft, 1010 Carbon, Inside Dia.: 1/8" (3CAC8)
- LEGEND VALVE 4" T-420 QUICK OPENING GATE (104-417)
- SMITH-COOPER Square Plug, Solid, 1/8", 125, Brz Nl (4385007610)
- SMITH-COOPER Hex Bushing, 1-1/2"x1", 125, Brz Nl (4385003210)
- SMITH-COOPER Square Plug, Solid, 3/4", 125, Brz Nl (4385007690)
- SMITH-COOPER Hex Bushing, 3/8x1/8", 125, Brz Nl (4385002830)
- SMITH-COOPER Threaded FF Flange, Bronze, 150lb, 1-1/2" (4385000250)
- SMITH-COOPER Hex Bushing, 1-1/2"x3/4", 125, Brz Nl (4385003190)
- LEGEND VALVE 1 1/4" XL BRONZE MALE ADAPTER (312-026)
- Smith-Cooper Fittings