Shop All Bronze Pipe Fittings
Smith-Cooper
Coupling, 1/2", 125, Brz Nl
Mfr # 4385001270
Zoro # G1553951
Sold in multiples of 2 for $7.70
$7.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
Product Information
- Brand Smith-Cooper
- MFR # 4385001270
- Zoro # G1553951
- UPC # 092201371003
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Details
Item | Coupling |
Specific Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Description
Coupling,1/2",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSE SHOWERSPAS Ergovalvebar Stainless Steel Polished (4002-SSP)
- PARKER Tubing, Blue, Overall 100 ft L (95U-6-062-BLU-0100)
- JUST MANUFACTURING Drop-In Sink, 3 Hole, Stainless steel Finish (SL1815A3-J)
- PFISTER Pfister Mount Flange S/Spr Tb (961-004Y)
- SMITH-COOPER Blind FF Flange, Bronze, 150lb, 2-1/2" (4385000050)
- SMITH-COOPER Reducing Elbow, 90deg, 1-1/2x1-1/4", Brz Nl (4385005230)
- SMITH-COOPER Union Elbow, 90 deg, 2", 300 gal. (4318000060)
- SMITH-COOPER Reduce Coupling, 1-1/4"x1/2", 125, Brz Nl (4385004290)
- SMITH-COOPER Coupling, 3", 125, Brz Nl (4385001410)
- SMITH-COOPER Blind FF Flange, Bronze, 150lb, 1-1/2" (4385000030)
- LEGEND VALVE 1" PEP NL PAK x MIP T-4320 (313-236NL)
- Smith-Cooper Fittings