Shop All Galvanized Pipe Fittings
Smith-Cooper
Cap, Galvanized, 150lb, 6"
Mfr # 4316010326
Zoro # G6778340
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Cap
- Pipe Size - Pipe Fitting 6"
Product Information
- Brand Smith-Cooper
- MFR # 4316010326
- Zoro # G6778340
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" |
Details
Item | Cap,Galvanized,150lb,6" |
Specific Fitting Shape | Cap |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Cap |
Description
Cap,Galvanized,150lb,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bushing, 1"x3/4", 150,316, Thrd Heavy (4381034940)
- DOMINION COMMERCIAL FAUCETS 8" Mount, 2 Hole Straight Service Sink Faucet (77-9108)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, DC, 3/4" Coupler Dust Cap (BULK-CGF-244)
- ZORO SELECT 1-1/2" or 1-1/4 " Dia., Polypropylene, White/Plastic Finish, 45 Degree, Lavatory/Kitchen, Elbow (1PPA2)
- SMITH-COOPER Pipe Nipple Galv 3X3 In (570-030BC)
- SMITH-COOPER Elbow 90, Galvanized, 150lb, 4" (4316010522)
- SMITH-COOPER Reducing Coupling, Galvanized, 150lb, 6X4" (4316011302)
- SMITH-COOPER Cross, Galvanized, 150lb, 4" (4316012722)
- SMITH-COOPER Floor Flange, Galvanized, 150lb, 2-1/2" (4316010764)
- SMITH-COOPER Elbow 90, Galvanized, 150lb, 3" (4316010520)
- LEGEND VALVE 4" GALVANIZED TEE (352-161)
- Smith-Cooper Fittings