Shop All Galvanized Pipe Fittings
Smith-Cooper
Cap, Galvanized, 150lb, 5"
Mfr # 4316010324
Zoro # G6778569
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Cap
- Pipe Size - Pipe Fitting 5"
Product Information
- Brand Smith-Cooper
- MFR # 4316010324
- Zoro # G6778569
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 5" |
Details
Item | Cap,Galvanized,150lb,5" |
Specific Fitting Shape | Cap |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Cap |
Description
Cap,Galvanized,150lb,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Universal Waterfree Urinal Cartridge (WES160)
- DELTA 27.5 L, Faucet, Adjust, Silde Grab Bar, Assemb wElbow, Venetian Bronze (51600-RB)
- LDR INDUSTRIES 310 CA-2 CAP 2 BLACK (310CA-2)
- KOHLER Hose Kit (1387280)
- SMITH-COOPER Cap Malleable Galv 3In (511-410BC)
- SMITH-COOPER Cap, Galvanized, 150lb, 6" (4316010326)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 4X1-1/2" (4316010902)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 4X2-1/2" (4316010906)
- SMITH-COOPER Cap, Galvanized, 150lb, 2-1/2" (4316010318)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 6X4" (4316010924)
- ZORO SELECT 1/2" x 1/8" FNPT Galvanized Reducer (511-330HC)
- Smith-Cooper Galvanized Pipe Fittings