Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Cap, 4", 150,316, Thrd Heavy
Mfr # 4381034110
Zoro # G1562911
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Cap
- Basic Pipe Fitting Material Metal
Product Information
- Brand Smith-Cooper
- MFR # 4381034110
- Zoro # G1562911
- UPC # 092201365651
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Details
Specific Fitting Shape | Cap |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Cap |
Basic Pipe Fitting Material | Metal |
Item | Cap |
Description
Cap,4",150,316,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Hex Bushing, MNPT x FNPT, 1/2" x 1/4" Pipe Size (706110-0804)
- FULFLO Melt Blown Filter Cartridge, 5 gpm, 50 Micron, 2-7/16" O.D., 10 in H, 6 PK (MBN50M10)
- ZORO SELECT 3" x 1" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N030010)
- ZSI Beta Clamps, Standard, 1/4 In Pipe, C (S2009C)
- SMITH-COOPER Cap, 1-1/4", 150,316, Thrd Heavy (4381034060)
- SMITH-COOPER Cap, 1/4", 150,316, Thrd Heavy (4381034010)
- SMITH-COOPER Tee 1" Thead Ss (4638102450)
- SMITH-COOPER Socket Weld Full Coupling, 150lb, 316, 1" (4381049220)
- SMITH-COOPER Reducing Hex Nipple, 316/L 1-1/4X1" (4321004050)
- SMITH-COOPER Thrd Cross, 3M, 304/L, 1/4" (4307001004)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-7039)
- Smith-Cooper Stainless Steel Pipe Fittings