Shop All Bronze Pipe Fittings
Smith-Cooper
Cap, 2", 125, Brz Nl
Mfr # 4385000970
Zoro # G1553848
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2"
- Specific Fitting Shape Cap
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Cap
Product Information
- Brand Smith-Cooper
- MFR # 4385000970
- Zoro # G1553848
- UPC # 092201370990
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Details
Item | Cap |
Specific Fitting Shape | Cap |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Cap |
Description
Cap,2",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Press Ring Kit, Compact, 1/2 To 1 1/4 In (28043)
- KOHLER Spout Assembly (1097031-BN)
- VIEGA Elbow (80455)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-HFPP-PR10 Big Blue Whole Filter Housing - 10 in. (PENTEK-HFPP-PR10)
- SMITH-COOPER Street 45 deg, 1", 125, Brz Nl (4385007310)
- SMITH-COOPER Hex Bushing, 2"x1-1/4", 125, Brz Nl (4385003310)
- SMITH-COOPER Hex Bushing, 1/2"x1/8", 125, Brz Nl (4385002870)
- SMITH-COOPER Threaded FF Flange, Bronze, 150lb, 6" (4385000300)
- SMITH-COOPER Threaded FF Flange, Bronze, 150lb, 2-1/2" (4385000270)
- SMITH-COOPER Elbow, 90 deg, 1-1/4", 125, Brz Nl (4385001930)
- LEGEND VALVE 1" BRONZE INSERT ELBOW (312-075)
- Smith-Cooper Fittings