Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Cap, 1-1/4", 150,316, Thrd Heavy
Mfr # 4381034060
Zoro # G1562893
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Cap
- Basic Pipe Fitting Material Metal
Product Information
- Brand Smith-Cooper
- MFR # 4381034060
- Zoro # G1562893
- UPC # 092201365606
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Details
Specific Fitting Shape | Cap |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Cap |
Basic Pipe Fitting Material | Metal |
Item | Cap |
Description
Cap,1-1/4",150,316,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Bibb, Quarter Turn, Standard, 1/2 In M (103-053HN)
- GRUVLOK Flexible Coupling, Ductile Iron, 1 in (0390002947)
- SMITH-COOPER SW Cap, 3M, 316/L, 2" (4307005328)
- CHICAGO FAUCET O Ring (1-328JKABNF)
- SMITH-COOPER Cap, 4", 150,316, Thrd Heavy (4381034110)
- SMITH-COOPER Cap, 1/4", 150,316, Thrd Heavy (4381034010)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 3X2" (4307000288)
- SMITH-COOPER Socket Weld Union, 150lb, 316, 2" (4381050250)
- SMITH-COOPER Socket Weld 90 ELL, 150lb, 304 3/4" (4381048010)
- SMITH-COOPER Socket Weld 45 ELL, 150lb, 304 3/4" (4381048210)
- SMITH-COOPER Socket Weld Full Coup., 150lb, 304 2-1/2" (4381047860)
- Smith-Cooper Stainless Steel Pipe Fittings