Shop All Bronze Pipe Fittings
Smith-Cooper
Cap, 1-1/2", 125, Brz Nl
Mfr # 4385000950
Zoro # G1553680
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2"
- Specific Fitting Shape Cap
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Cap
Product Information
- Brand Smith-Cooper
- MFR # 4385000950
- Zoro # G1553680
- UPC # 092201370983
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Details
Item | Cap |
Specific Fitting Shape | Cap |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Cap |
Description
Cap,1-1/2",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 1277179 Wall Jamb Cover 70.165 (1277180-02-ABZ)
- ASI GLOBAL PARTITIONS Toilet Part, 58in.H, 58in.W, Sandy Beach (40-7135750-50)
- PLAST-O-MATIC 120VAC PVC Solenoid Valve, Normally Closed, 3 in Pipe Size (PS300VW11-120/60-PV)
- KOHLER Lustra Quick-Release Elongated Toilet Seat (4652-97)
- SMITH-COOPER Tee, 1/2", 125, Brz Nl (4385008070)
- SMITH-COOPER Union, 3/8", 125, Brz Nl (4385008450)
- SMITH-COOPER Union Elbow, 90 deg, 1/2", 300 gal. (4318000050)
- SMITH-COOPER Union, 3/4", 125, Brz Nl (4385008490)
- SMITH-COOPER Threaded FF Flange, Bronze, 150lb, 1-1/4" (4385000240)
- SMITH-COOPER Elbow, 90 deg, 1/8", 125, Brz Nl (4385001810)
- SMITH-COOPER Elbow, 90 deg, 1-1/2", 125, Brz Nl (4385001950)
- Smith-Cooper Bronze Pipe Fittings