Shop All Bronze Pipe Fittings
Smith-Cooper
Bull Head Tee, 1/2"x3/4", 125, Brz Nl
Mfr # 4385000610
Zoro # G1553793
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2" x 3/4"
- Specific Fitting Shape Bull Head Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Product Information
- Brand Smith-Cooper
- MFR # 4385000610
- Zoro # G1553793
- UPC # 092201384591
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 3/4" |
Details
Item | Bull Head Tee |
Specific Fitting Shape | Bull Head Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Description
Bull Head Tee,1/2"x3/4",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Dust Cap Assembly (RPG05-0569)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90L PVC DWV 4""HXH (PVC003041200)
- AMERICAN FILTER CO AFC Brand AFC-APH-300-12000SK, Compatible to Bunn EQHP-10CRTG Water Filters (1PK) Made by AFC (AFC-APH-300-12000SK-1p-2742)
- T&S BRASS Spray Valve & Hose , Leadfree (B-0100-C)
- SMITH-COOPER Square Plug, Cored, 1", 125, Brz Nl (4385006450)
- SMITH-COOPER Blind FF Flange, Bronze, 150lb, 1-1/2" (4385000030)
- SMITH-COOPER Square Plug, Cored, 1-1/4", 125, Brz Nl (4385006470)
- SMITH-COOPER Cross, 1-1/2", 125, Brz Nl (4385008940)
- SMITH-COOPER Elbow, 45 deg, 1/2", 125, Brz Nl (4385002270)
- SMITH-COOPER Square Plug, Solid, 1/2", 125, Brz Nl (4385007670)
- LEGEND VALVE 1-1/4" X 1" M BZE M ADAPT NL (312-016NL)
- Smith-Cooper Bronze Pipe Fittings