Shop All Sillcocks
Smith-Cooper
Bent Nose Garden Valve, NL 1"
Mfr # 4347003680
Zoro # G6776161
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Product Information
- Brand Smith-Cooper
- MFR # 4347003680
- Zoro # G6776161
- Country of Origin China
- Category Sillcocks
Details
Item | Bent Nose Garden Valve,NL 1" |
Basic Pipe Fitting Material | Metal |
Description
Bent Nose Garden Valve,NL 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANIFLOW OPTIMA HAND DRYER - SATIN STAINLESS STEEL (M99ACS-UL)
- ZORO SELECT Tubing, EPDM, 3/4" I.D., 1" O.D. (ZUSA-HT-445)
- SLOAN Repair Kit A-38-A, 3.5 gpf Urinal and Closet (3301038)
- NIBCO 1/2" NOM FTG x C Copper 90 Degree Close Rough Elbow (U6072 1/2)
- SMITH-COOPER Sillcock Prem FIP, NL 3/4" (4347003200)
- SMITH-COOPER Sillcock Prem FIP, NL 1/2" (4347003180)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 10 in. L Freezeless Anti-Siphon Sillcock (17P-10-MH)
- HAUSEN 1/2-inch FIP x 3/4-inch MHT Brass Sillcock Valve with Handle Shutoff (HA-SC111-1)
- WOODFORD MFG 1/2" MPT x 1/2" FSWT x 18" L Model 22 Brass Freezeless Anti-Rupture Hot-Cold Vertical Sillcock (V22CP-18-MH)
- LEGEND VALVE 1/2" T-546 IPS SILLCOCK (107-407)
- WOODFORD MFG 1/2 in. x 3/4 in. FS x FS x 12 in. L Freezeless Anti-Siphon Sillcock (17C-12-MH)
- Smith-Cooper Valves