Shop All Black Pipe Fittings
Smith-Cooper
8" Black Threaded Bar Plug
Mfr # 4316000006
Zoro # G6776782
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape BAR Plug
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Plug
- Pipe Size (Fittings) 8"
Product Information
- Brand Smith-Cooper
- MFR # 4316000006
- Zoro # G6776782
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 8" |
Pipe Size (Fittings) | 8" |
Details
Specific Fitting Shape | BAR Plug |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Plug |
Item | Black Threaded Bar Plug |
Description
BAR Plug,Black,150lb,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Quick Connect Filter, 2.5 gpm, 3-1/4" dia. (EV969321)
- CHERNE Ball Plug, Ring&Chain, 8"Deflate L (262258)
- SPENCE Atmospheric Vacuum Breaker, Steam Service (VB0125)
- SANI-LAV Sanitizer Lid Kit, Orange, Plastic (N2FSL)
- SMITH-COOPER 5" Black Threaded Bar Plug (4316000002)
- SMITH-COOPER 6" Black Threaded Bar Plug (81893288)
- SMITH-COOPER 4" Black Threaded Bar Plug (81892728)
- SMITH-COOPER 5" x 4" Reducing Coupling (4316001304)
- SMITH-COOPER 6" 90 Degree Elbow (4316000428)
- SMITH-COOPER 1-1/4" x 1-1/4" x 3/4" Malleable Iron Reducing Tee Class 300 (4316002220)
- BILLCO Corporation 1/8 in. FPT Black Steel Cap (753288000261)
- Smith-Cooper Black Pipe Fittings