Shop All Black Pipe Fittings
Smith-Cooper
5" x 3" Reducing Coupling
Mfr # 4316001300
Zoro # G6777552
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
- Pipe Size (Fittings) 5" x 3"
Product Information
- Brand Smith-Cooper
- MFR # 4316001300
- Zoro # G6777552
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 5" x 3" |
Pipe Size (Fittings) | 5" x 3" |
Details
Specific Fitting Shape | Reducer Coupling |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Item | Reducing Coupling |
Description
Reducing Coupling,Black,150lb,5X3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Refrigeration Press Fitting (RP01035)
- PRO-LINE Outside Faucet Cover (922-60CT)
- KINGSTON BRASS DTL5305A2 Trip Lever with Grid Conversion Kit (DTL5305A2)
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 1/2 in Pipe Size (007129)
- SMITH-COOPER 5" x 4" Reducing Coupling (4316001304)
- SMITH-COOPER 6" x 5" Reducing Coupling (4316001320)
- SMITH-COOPER 2-1/2" x 2" Reducing Coupling (4316001232)
- SMITH-COOPER 3" 45 Degree Street Elbow (4316002520)
- SMITH-COOPER 3" x 3/4" Hex Bushing (4316000782)
- SMITH-COOPER 3/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354001600)
- ZORO SELECT Black Steel Socket Weld Flange Class 150 (FLCS1RFSW500)
- Smith-Cooper Fittings