Shop All Black Pipe Fittings
Smith-Cooper
5" Coupling
Mfr # 4316000326
Zoro # G6776712
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
- Pipe Size (Fittings) 5"
Product Information
- Brand Smith-Cooper
- MFR # 4316000326
- Zoro # G6776712
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 5" |
Pipe Size (Fittings) | 5" |
Details
Specific Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Item | Coupling |
Description
Coupling,Black,150lb,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO 1 1/2 in. 3WayVlv 19cv S.S. Trim (B338)
- LEGEND VALVE 1/8" BRONZE TEE NO LEAD (310-100NL)
- EEMAX 6.1 gal, Both Mini Tank Water Heater, 120V, Single Phase (EMT6)
- KOHLER Simplice Two-Hole Kitchen Sink Faucet (649-VS)
- SMITH-COOPER 6" Coupling (4316000328)
- SMITH-COOPER 2" Malleable Iron 90 Degree Street Elbow (4316002464)
- SMITH-COOPER 5" x 4" Hex Bushing (4316000824)
- SMITH-COOPER 6" x 3" Hex Bushing (4316000832)
- SMITH-COOPER 2-1/2" x 2" Reducing Coupling (4316001232)
- SMITH-COOPER 6" x 4" Hex Bushing (4316000834)
- ZORO SELECT Flange, Steel, Threaded, 2 in Pipe Size (BULK-PF-490)
- Smith-Cooper Fittings