Shop All Black Pipe Fittings
Smith-Cooper
5" Black Threaded Bar Plug
Mfr # 4316000002
Zoro # G6776843
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape BAR Plug
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Plug
- Pipe Size (Fittings) 5"
Product Information
- Brand Smith-Cooper
- MFR # 4316000002
- Zoro # G6776843
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 5" |
Pipe Size (Fittings) | 5" |
Details
Specific Fitting Shape | BAR Plug |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Plug |
Item | Black Threaded Bar Plug |
Description
BAR Plug,Black,150lb,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Bathroom Parts, Cart Conv R15407 (974-8000)
- THRIFCO PLUMBING 1/2 Inch Threaded x Threaded Gray PVC Coupling SCH 40 (8113794)
- DIXON 3/4" Brass Safety Check Valve (SCVH6)
- EEMAX 480VAC, Commercial Electric Tankless Water Heater, Undersink, 105 Degrees to 110 Degrees F, 3 Phase (ED032480T2T ML)
- SMITH-COOPER 6" Black Threaded Bar Plug (81893288)
- SMITH-COOPER 4" Black Threaded Bar Plug (81892728)
- SMITH-COOPER 8" Black Threaded Bar Plug (4316000006)
- SMITH-COOPER 2-1/2" x 3/4" Reducing Coupling (4316001216)
- SMITH-COOPER 4" Floor Flange (4316000670)
- SMITH-COOPER 1-1/4" x 1-1/4" x 3/4" Malleable Iron Reducing Tee Class 300 (4316002220)
- ZORO SELECT 1" Malleable Iron Cap Class 150 (5P536)
- Smith-Cooper Fittings