Shop All Black Pipe Fittings
Smith-Cooper
4" Union
Mfr # 4316002822
Zoro # G6778298
original price:
$124.99
4% off
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Union
- Pipe Size (Fittings) 4"
Product Information
- Brand Smith-Cooper
- MFR # 4316002822
- Zoro # G6778298
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Pipe Size (Fittings) | 4" |
Details
Specific Fitting Shape | Union |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Union |
Item | Union |
Description
Union,Black,150lb,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" PRESS COUPLING w/ STOP (450-504P)
- ROSS CONTROLS PO Check Valve 27 Series, Pressure Controlled, Dual 2/2, Inline, Manual Trapped (D2768D4904)
- LEGEND VALVE 1" X 3/4" T-570 MONOFLOW TEE (302-205)
- B & K Mansfield Vac Breakr Kit (9D00086807)
- SMITH-COOPER 3" Union (4316002820)
- SMITH-COOPER 2-1/2" Union (4316002818)
- SMITH-COOPER 4" x 3" Hex Bushing (4316000814)
- SMITH-COOPER 6" x 4" Reducing Coupling (4316001316)
- SMITH-COOPER 5" x 2-1/2" Hex Bushing (4316000820)
- SMITH-COOPER 3" Floor Flange (4316000668)
- ANVIL 1/2 X 2 Black Steel Pipe Nipple (0830014809)
- Smith-Cooper Fittings