Shop All Black Pipe Fittings
Smith-Cooper
4" Tee
Mfr # 4316002724
Zoro # G6778289
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
- Pipe Size (Fittings) 4"
Product Information
- Brand Smith-Cooper
- MFR # 4316002724
- Zoro # G6778289
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Pipe Size (Fittings) | 4" |
Details
Specific Fitting Shape | Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Item | Tee |
Description
Tee,Black,150lb,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 12" TOE PVC Pipe Nipple Sch 80 (1885-120)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 4 in Pipe Size (805-040)
- ZORO SELECT 1-1/4" x 1/2" Male NPT x Male NPT Steel Extra Heavy Swage Nipple (0338025356)
- DELTA Faucet, Tub & Shower Tub / Shower Faucet, Chrome, Wall (T13420)
- SMITH-COOPER 3" 45 Degree Street Elbow (4316002520)
- SMITH-COOPER 6" x 2" Hex Bushing (4316000828)
- SMITH-COOPER 4" Floor Flange (4316000670)
- SMITH-COOPER 4" 90 Degree Elbow (4316000424)
- SMITH-COOPER 6" x 5" Hex Bushing (4316000836)
- SMITH-COOPER 5" x 2-1/2" Hex Bushing (4316000820)
- ZORO SELECT Black Nipple, Seamless, 1 1/4x12 (793N93)
- Smith-Cooper Black Pipe Fittings