Shop All Brass Pipes
Smith-Cooper
3/8" MNPT x 5-1/2" TBE Brass Pipe Nipple Sch 40
Mfr # 4385010890
Zoro # G1558179
product price: $4.45
/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
- Specific Pipe Fitting Shape Nipple
- Overall Pipe Length 5-1/2"
Product Information
- Brand Smith-Cooper
- MFR # 4385010890
- Zoro # G1558179
- UPC # 092201161918
- Country of Origin China
- Category Brass Pipes
Dimensions
Overall Pipe Length | 5-1/2" |
Pipe Size (Fittings) | 3/8" |
Details
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Item | Brass Pipe Nipple |
Specific Pipe Fitting Shape | Nipple |
Material (Pipe) | Brass |
Pipe Fitting Schedule/Class | Schedule 40 |
Pipe Fitting Connection Type | MNPT x MNPT |
Description
Nipple,3/8x5-1/2 In.,40,Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/8 Rapid Fit Stopper (4402707)
- HYDRA-ZORB Strut Mount Cushion Clamp, 2" OD Tube, 304SS (100200-4-555)
- BECK 3" MNPT x 7" TBE Galvanized Steel Pipe Nipple Sch 40 (0331047001)
- FISHER I/P CONVERTER VALVE PARTS AND ACCESSORY (33B7073X012)
- SMITH-COOPER 1/8" MNPT x 11" TBE Brass Pipe Nipple Sch 40 (4385010130)
- SMITH-COOPER 2" MNPT x 3" TBE Brass Pipe Nipple Sch 40 (4385013220)
- SMITH-COOPER 1/2" MNPT x 8" TBE Brass Pipe Nipple Sch 40 (4385011330)
- SMITH-COOPER 1" MNPT x 12" TBE Brass Pipe Nipple Sch 40 (4385012170)
- SMITH-COOPER 3/8" MNPT x 1" TBE Brass Pipe Nipple Sch 40 (4385010800)
- SMITH-COOPER 1-1/2" MNPT x 2 ft. TBE Brass Pipe Nipple Sch 40 (4385013040)
- SMITH-COOPER 2-1/2" MNPT x 3" TBE Brass Pipe Nipple Sch 40 (4385013610)
- Smith-Cooper Pipes